Welcome to Würth Estonia For trade customers only
Sealing plug GPN 735
Sealing plug GPN 735 - 1
Sealing plug GPN 735 - 2
Sealing plug GPN 735 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing plug GPN 735

For metric thread

See product details

Available in 2 versions
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
Standard protection:


For sealing drill holes according to DIN 3852-1, DIN ISO 6149-1.


Sealing effect:


Circumferential sealing lip (no shape severance) prevents the ingress and leaking of fluids within certain thresholds.


Robust:


Produced from high-quality, impact-resistant polyamide.


Additional information:


Assembly either via screwdriver or wrench. Particularly suitable for processes such as cleaning, testing, painting or for transportation.