Safety helmet SH 3000 MULTI MIPS
For detailed information, other images and documents, please select individual articles from the following table.
Safety helmet SH 3000 MULTI MIPS
Individually adjustable, ergonomic and multi-purpose hard hat with MIPS safety system
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Protection through MIPS safety system
- Patented low-friction shell allows movement of 10-15 mm in several directions in certain cases
- Reduces rotational forces acting on the head
- Reduces the risk of brain injury, such as concussion
- Effectively protects against falling objects with an oblique angle of impact by imitating the brain's own protective system
Unobstructed upwards view thanks to short hard hat peak
Suspension harness
- Individually adjustable
- Comfortable EPS hard hat inner shell
Great fit and optimal safety
- High-quality, four-point chin strap
- Continuously height-adjustable, extended downwards to protect the neck
- Optimised wearing position for improved ergonomics
High level of comfort
- Inner shell made of expandable polystyrene with soft cushions and ventilation holes
- Lightweight
Optimal, quick width adjustment thanks to rotary wheel system
Easy to combine with other equipment
- 30 mm insert pockets enable the attachment of hearing protection
- Four large retaining clips for LED lamps or full-vision goggles
Tested in accordance with:
- EN 12492 (working-at-height hard hat/mountaineering hard hat) - chin strap breaking load >500 N
- EN 397 (industrial hard hat) - chin strap breaking load 150-250 N (suitable for very low temperatures, protects against molten metal splashes (MM = molten metal), good lateral stability (LD = lateral deformation)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!