Welcome to Würth Estonia For trade customers only
Safety angle grinder SWS 12-125-T SOLID
Safety angle grinder  SWS 12-125-T SOLID - 1
Safety angle grinder  SWS 12-125-T SOLID - 2

For detailed information, other images and documents, please select individual articles from the following table.

Safety angle grinder SWS 12-125-T SOLID

Robust 1,250 W safety angle grinder with motor brake and dead man's switch. Designed for applications with the highest safety requirements.
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
Paddle switch with activation function (dead man's switch) and motor brake


The angle grinder will only operate while the switch is pressed. The mechanical motor brake also stops the disc within approx. 2 seconds in the event of a power cut.



Constant electronics and highest power density in its class


For rapid working and a long service life.



Recoil protection


No recoil if the disc locks. Ensures a high level of protection for the user and continuous work.



Anti-vibration handle and integrated anti-vibration system


Less hand-arm vibration, longer service life of the power tool and the sanding disc.



Quick-adjustment protective cover


Rapid tool-free adjustment of the protective cover.



Electronic overload protection, soft start function and restart protection


Increases the service life and level of operating safety of the power tool.