Welcome to Würth Estonia For trade customers only
Nitrile rubber sheet (NBR)

For detailed information, other images and documents, please select individual articles from the following table.

Nitrile rubber sheet (NBR)

Rubber sheet that is resistant to mineral oil, animal fat, fuels (max. 20% PAH) and liquefied gases at ambient temperature.
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
Resistant to moderate mechanical stress and physical stress.



Colour: Black


Specific gravity: 1.45 g/cm³


Hardness: 70 Shore A +/-5 (DIN 53519)


Tensile strength: 50 kg/cm2 (DIN 53504)


Elongation at break: 300 % (DIN 53504)


Operating temperature: -30 to +90°C


Top/bottom surface: Smooth