Welcome to Würth Estonia For trade customers only
SBR rubber sheet (splashboard rubber)

For detailed information, other images and documents, please select individual articles from the following table.

SBR rubber sheet (splashboard rubber)

Wear-resistant rubber sheet for very demanding use. Good resistance to weather and mechanical stress.

See product details

Available in 2 versions
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
Colour: Black


Specific gravity: 1.35 g/cm³ (DIN 53519)


Hardness: ± 5 Shore 60


Tensile strength: 50 kg/cm2 (DIN 53504)


Elongation at break: 300 % (DIN 53504)


Operating temperature: -30 to +85°C


Top/bottom surface: Smooth