Welcome to Würth Estonia For trade customers only
Rotating stand, frame part
Rotating stand, frame part - 1
Rotating stand, frame part - 2
Rotating stand, frame part - 3

For detailed information, other images and documents, please select individual articles from the following table.

Rotating stand, frame part

12 pigeonholes (to hold up to 4320 items) can be fitted into the stand. The stand takes up 0.25 m2 of floor space.
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
  • The sturdy bearing part of the dispenser system works sensitively and silently

  • Spacers for three layers

  • Dimensions, assembled with the pigeonholes: 500 x 500 x 1,730 mm

  • Max load 400 kg

  • The frame does not contain drawers