Welcome to Würth Estonia For trade customers only
Rotary laser level RL5-14
Rotary laser level RL5-14 - 1
Rotary laser level RL5-14 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rotary laser level RL5-14

Self-levelling rotary laser level for indoor and outdoor use with fibreglass-reinforced composite housing
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
Robust, precise laser


  • Dependable device for construction sites, suitable for harsh conditions thanks to its robust composite housing with IP67 certification for a high level of protection against dust and water

  • Extremely high level of accuracy, even in adverse weather conditions, due to compliance with ISO 17123-6

  • Self-levelling in seconds for rapid alignment

  • Automatic level monitoring prevents levelling errors caused by wind, soft surfaces and impacts against the tripod

  • Very long range enables the accurate transfer of levels even over longer distances


Easy to use


  • Convenient operation via wireless remote control

  • Uninterrupted work thanks to the long battery life of the Li-ion battery pack, which can be quickly recharged via the charging socket
Notice

Suitable for indoor and outdoor applications