Welcome to Würth Estonia For trade customers only
Hammer drill bits assortment 7 pieces
Hammer drill bits assortment 7 pieces - 1
Hammer drill bits assortment 7 pieces - 2
Hammer drill bits assortment 7 pieces - 3
Hammer drill bits assortment 7 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bits assortment 7 pieces

Suitable for SDS plus
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
Enables smooth drilling


The tungsten carbide tip smoothly diverts the drilling dust away from the tip and ensures optimum drilling progress.



Increased durability


The strengthened carbide element with reinforcement phases ensures increased durability.



Increased resistance to breakage


Core reinforcement of the drill bit helix makes this possible.



Contents:


7-piece: 1 x dia. 5 x 110/50, 6 x 110/50, 8 x 110/50, 6 x 160/100, 8 x 160/100, 10 x 160/100, 12 x 160/100

Notice

Package:


  • 0648770001 - blister package

  • 0648770003 - assortment/set