Welcome to Würth Estonia For trade customers only
Roofing shoes S3 low 3hybrid
Roofing shoes S3 low 3hybrid - 1
Roofing shoes S3 low 3hybrid - 2

For detailed information, other images and documents, please select individual articles from the following table.

Roofing shoes S3 low 3hybrid

See product details

Available in 3 versions
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
  • Shank: Suede (thickness 1.8-2.0 mm)

  • Lining: breathable, abrasion-resistant textile lining

  • Soft padded, closed tongue

  • Reflective strips for improved visibility and safety

  • Insoles: removable, anatomically designed, moisture-absorbent, anti-static and breathable

  • Cap: Plastic cap

  • Midsole: puncture-proof, metal-free textile midsole

  • 3 Hybrid outer sole: Three layers of polyurethane, anti-static, hydrocarbon-resistant, anti-shock, anti-slip, temperature resistant up to + 140°C