Welcome to Würth Estonia For trade customers only
HES 510 N rivet nut setting pliers
HES 510 N rivet nut setting pliers - 1
HES 510 N rivet nut setting pliers - 2
HES 510 N rivet nut setting pliers - 3
HES 510 N rivet nut setting pliers - 4
HES 510 N rivet nut setting pliers - 5
HES 510 N rivet nut setting pliers - 6

For detailed information, other images and documents, please select individual articles from the following table.

HES 510 N rivet nut setting pliers

Manual rivet nut setting pliers with twisted rod and quick-change system for working with rivet nuts (M5-M10) and rivet bolts (M5-M8)
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
Easy changing of the rivet nut mandrels


Quick-change system enables easy and fast changing of the rivet nut mandrels



Easily and quickly find the correct rivet nut mandrel


The rivet nut mandrels are colour coded



Simple stroke adjustment with precise stroke display


The stroke can be adjusted by turning the rivet nut mandrel holder



Comfortable and clean working


  • The ergonomic design of the hand lever means little effort when working

  • The rivet nut mandrels are pre-assembled on the hand levers and can be changed using the supplied installation wrench