Welcome to Würth Estonia For trade customers only
Pocket torch Suprabeam Q3R LED rechargeable
Pocket torch   Suprabeam Q3R LED rechargeable - 1
Pocket torch   Suprabeam Q3R LED rechargeable - 2
Pocket torch   Suprabeam Q3R LED rechargeable - 3
Pocket torch   Suprabeam Q3R LED rechargeable - 4

For detailed information, other images and documents, please select individual articles from the following table.

Pocket torch Suprabeam Q3R LED rechargeable

Very durable and efficient
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
  • Updated version with higher light output and improved features.

  • The torch's maximum output is 1100 lm. It has a dimmer, equipped with a memory function, that allows the output to be adjusted continuously between 6 - 600 lm.

  • The torch also has a rotatable focus adjustment with a range of 15° - 70°, making it possible to adjust the light beam from wide (for nearby work) to very narrow (for long distances), as needed.

  • The torch has a removable battery that can be easily charged using its integrated USB-micro charging plug.

  • With a protection rating of IP-68, the torch is especially well suited to demanding work environments.

  • Additionally, its glass lens makes it resistant to various chemicals as well as heat.