Welcome to Würth Estonia For trade customers only
Rechargeable battery LED torch Suprabeam Q3R USB-C
Rechargeable battery LED torch Suprabeam Q3R USB-C - 1
Rechargeable battery LED torch Suprabeam Q3R USB-C - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable battery LED torch Suprabeam Q3R USB-C

Rechargeable torch in a robust and compact design
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
  • The maximum light output is 1,100 lm. Continuous dimming from 600 to 6 lm with memory function

  • Rotating focus adjustment for a range from 15° to 70°

  • The Li-ion rechargeable battery features a USB charging port. With this intuitive charging solution, the rechargeable battery can be charged outside of the torch, while the torch can be used with a second rechargeable battery

  • IP68 degree of protection for particularly demanding work environments

  • The protective glass protects the lens from oils and cleaning agents