Welcome to Würth Estonia For trade customers only
Assembly for fastening objects indoors, for loads up to 1.5 T

For detailed information, other images and documents, please select individual articles from the following table.

Assembly for fastening objects indoors, for loads up to 1.5 T
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
  • Strap and ratchet manufactured in accordance with EN-12195-2.

  • Universal rail fastener.

  • Total length of assembly: 4.5 m.

  • Strap width: 50 mm.

  • Ideal assembly for fastening boxes indoors in closed box trailers and refrigerated trailers.

  • STF: 250 daN.

  • SHF: 50 daN.

  • Working load:

Straight - 750 kg


Curved - 1500 kg