Welcome to Würth Estonia For trade customers only
Eccentric disc-type sander ETS 150-E COMPACT
Eccentric disc-type sander ETS 150-E COMPACT - 1
Eccentric disc-type sander ETS 150-E COMPACT - 2
Eccentric disc-type sander ETS 150-E COMPACT - 3
Eccentric disc-type sander ETS 150-E COMPACT - 4
Eccentric disc-type sander ETS 150-E COMPACT - 5
Eccentric disc-type sander ETS 150-E COMPACT - 6
Eccentric disc-type sander ETS 150-E COMPACT - 7

For detailed information, other images and documents, please select individual articles from the following table.

Eccentric disc-type sander ETS 150-E COMPACT

Small, handy random orbital sander designed for sanding work on wood, metal and coatings
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
Very good handling and easy operation


Smaller dimensions enable very good handling and efficient processing.



Optimal setting


The vibration level can be set for any application as required.



Low vibration work


The rubberised, comfortable handle absorbs strong vibrations.



High efficiency


The 5 mm stroke of the eccentric grinder ensures high removal during use.



Longer service life


The brushless EC motor gives the machine a long operating time, resulting in greater efficiency as well as lower maintenance costs.



Restarting protection


The restarting protection prevents unintentional start-up after a power interruption.

Notice
  • Allow the random orbital sander to warm up briefly before use.

  • Universal vacuum connection sleeves must be ordered separately.