Welcome to Würth Estonia For trade customers only
Quick-action connector with male thread Cejn 408
Quick-action connector with male thread Cejn 408 - 1
Quick-action connector with male thread Cejn 408 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action connector with male thread Cejn 408

A sturdy connector with low connection power.
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
  • The connectors' flow values are very high and they are highly resistant to vibration.

  • Quick-action connectors and connector nipples with male threads are equipped with thread sealant compound upon delivery.

  • Can also be used for vacuum.


Flow port: 9.5 mm


Flow*: 3450 l/min


Max. operating pressure: 16 bar (232 PSI)


Min. explosion pressure: 140 bar (2030 PSI)


Temperature range: -20°C to +100°C


Body material: zinc-coated steel/brass


Coupling nipple material: hardened and zinc-coated steel


Coupling force: 160.0 N


Compatibility with TEMA 1800, Rectus 32


*Measured with 0.5 bar pressure loss.