Welcome to Würth Estonia For trade customers only
Pressure sprayer EPDM manual 10 litres

For detailed information, other images and documents, please select individual articles from the following table.

Pressure sprayer EPDM manual 10 litres

Lightweight pressure sprayer with polyethylene tank
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
  • * EPDM gaskets that can withstand chemicals

  • * PVC hose with 2 metre working radius

  • * Plastic spray lance with PVDF flat jet nozzle

  • * Working pressure: 3 bar


[Applications]
  • * VEKK!

  • * Super X Clean

  • * Power X Clean

  • * Power Xtreme

  • * WM-rens

  • * IQ 2000

  • * Felgrens Premium


[NOTE/Warning]
  • sulphuric acid up to 30%, caustic potash and caustic soda up to 20%.

  • * Not suitable for:

  • * Flammable fluids

  • * Corrosive substances (special disinfectants and impregnation fluids, acids, alkalis)

  • * Liquids containing ammonia

  • * Fluids with temperatures of over 40 °C

  • * Solvents and liquids containing solvents

  • * Viscous, sticky or residue-forming liquids (dyes, grease)