Filter regulator + meter MD1 10 bar
For detailed information, other images and documents, please select individual articles from the following table.
Filter regulator + meter MD1 10 bar
MD1 set filter regulator in size 1/4”
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
The device can be used to adjust the outgoing pressure.
- Integrated manometer (can be changed to traditional)
- Modular, large combinable assortment
- Input pressure range: 0 to 16 bar
- Output pressure range 0.5 to 10 bar
- Rated flow 6,500 l/min
The device can filter moisture and impurities from the compressed air line.
- Semi-automatic / manual drainage
- Replaceable filter
- Standard filtering rate 25 μm
Application area
Uses, for example: Industrial pneumatic lines, repair shop pneumatic lines, large compressors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!