Pneumatic hose reel with 1/2-inch rubber hose
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
The steel-reinforced 15-metre 1/2-inch rubber hose can withstand a pressure of up to 100 bar and its mechanical wear resistance is clearly better than that of regular pneumatic rubber hoses. The reel's HST/brass joints guarantee a long service life also under difficult conditions.
- Hose length 15 m, inner diameter 1/2 inch, also for PI units that use a high volume of air
- Connector at the end of the hose: R½-inch male thread
- Supply hose: 0.6 m with R½-inch male thread
- The hose is a steel-braid-reinforced rubber hose with a maximum operating pressure of 100 bar
- Operating temperature: -40°C to +100°C
- Connectors and bracket: Acid-proof steel with viton seals; suitable for compressed air, water, oil and antifreeze
- Painted steel/brass reel frame
- Weight: 25 kg
- Delivered with a rotating wall bracket, dimensions: width 208 mm (wall mount), height 450 mm and depth 554 mm
- Ceiling/floor mounting possible
- Hose supply arm can be adjusted into 4 different positions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!