Welcome to Würth Estonia For trade customers only
Pneumatic chipping hammer DMH 10
Pneumatic chipping hammer DMH 10 - 1
Pneumatic chipping hammer DMH 10 - 2
Pneumatic chipping hammer DMH 10 - 3
Pneumatic chipping hammer DMH 10 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic chipping hammer DMH 10

Extremely robust, powerful chipping hammer with optimal weight distribution and vibration damping. Ideal for all bodywork, including extraction of body panels, rough removal of coatings or removal of rust from metal parts
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
Extremely durable and insulated against cold


Robust and partially rubberised housing



Very handy and user-friendly


Slip-proof, ergonomically shaped handle



Impact power can be controlled continuously and precisely


Adjustable trigger



Practical plastic case and wide range of accessories included


Including retaining spring and alternative quick-action chuck for convenient chisel changes, and 5 chisels made from special steel for long tool life



2-in-1


In combination with the optional screw-on attachment, it can also be used as a nail deruster.

Notice
  • Chisel hammer is not suitable for working with concrete.

  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery