Plastic end cap, round for pipes
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
- Round head shape
- Resistant to wear and abrasion
- Splash-proof; prevents moisture from entering pipe structures
Notice
If the caps are used to close off holes or threads, choose end caps with a greater diameter than the hole that is to be closed off (press fit).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!