Welcome to Würth Estonia For trade customers only
SMH straight sleeve, cylindrical thread

For detailed information, other images and documents, please select individual articles from the following table.

SMH straight sleeve, cylindrical thread

See product details

Available in 2 versions
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
Material: AISI 316


Application pressure: 10 bar (150 psi)


Female thread BSP/ISO 228, G (straight)


Male thread BSP/ISO 7, R (conical)