Welcome to Würth Estonia For trade customers only
Pin punch set, large dimensions 5 pieces
Pin punch set, large dimensions 5 pieces - 1
Pin punch set, large dimensions 5 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pin punch set, large dimensions 5 pieces

2-component plastic handle
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
Contents:


  • Pin punch, length 230 mm, Ø 8 mm

  • Pin punch, length 240 mm, Ø 10 mm

  • Pin punch, length 260 mm, Ø 12 mm

  • Pin punch, length 280 mm, Ø 14 mm

  • Pin punch, length 290 mm, Ø 16 mm


Ergonomically shaped 2-component handle


  • Secure grip

  • Effortless work


Vibration protection


Handle absorbs vibrations during striking



Impact guard


Prevents hand injuries



Made from tempered tool steel


Long service life



Hardness at work end: 54 – 58 HRC



Hardness at impact head: 38 – 46 HRC