Welcome to Würth Estonia For trade customers only
Plate connector die-cast zinc
Plate connector die-cast zinc - 1
Plate connector die-cast zinc - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plate connector die-cast zinc

With grooved flanks for secure seating in drill hole

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +372 5251 222

Prices for customers after login

  • Drilling depth 16 mm, suitable for materials from 19 mm

  • Bore diameter 35 mm, to be drilled with standard drill

  • No groove trimming required for short version

  • Increased force absorption of the sheet material with the long version

  • Good power transmission due to drive size 10

Specified dimensions not binding. Subject to technical changes!