Welcome to Würth Estonia For trade customers only
Universal binder
Universal binder - 1
Universal binder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal binder

Fine grain rapidly absorbs liquids, leaving the surface dry
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
Makes containing and removing spilt liquids easy. Generally binds all liquids on solid surfaces. The composition of the grain allows the liquid to penetrate the micro-cracks, encapsulating it until completely saturated, thus stopping the surface from being slippy. The product is suitable for all situations requiring maximum absorption as quickly as possible



Highly absorbent


  • Fast acting with the capacity to absorb liquids immediately

  • 1 kg of product absorbs 1 litre of liquid

  • Optimal stability; granules remain compact even after absorption


Universal use


  • Absorbs oil, fuels, grease, solvents, weak acids and bases, and water-based chemicals

  • Not suitable for hydrofluoric acid


Non-slip


  • No danger of slipping on the granules

  • Does not form sludge or residual layers on the floor

  • Can be brushed away easily

  • Not abrasive or dusty
Notice

After use, the binder becomes special waste and must be disposed of in accordance with the regulations in force relating to the absorbed product