Welcome to Würth Estonia For trade customers only
Non-slip mat

For detailed information, other images and documents, please select individual articles from the following table.

Non-slip mat

For load securing
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
Meets the legal load securing requirements in accordance with § 22 StVO and VDI 2700 et seq



High coefficient of sliding friction


Up to 10 t/m² depending on friction surface, surface pressure of 0.8 μ



Only 4.5 mm thick


Therefore fully flexible, light, space-saving and resistant to deformation



Extremely robust – can be driven over, stressed and easy to clean



Compensates for minor surface unevenness



Can be used on both sides



Closed surface


No retention of liquids and thus no formation of frost when used in winter



Resistant


to many acids, alkalis as well as petrol and diesel