Welcome to Würth Estonia For trade customers only
Non-slip mat
Non-slip mat - 1
Non-slip mat - 2

For detailed information, other images and documents, please select individual articles from the following table.

Non-slip mat

For load securing
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
Complies with the guidelines in accordance with VDI 2700 Sheet 14



PVC soft foam lining



Only 3.0 mm thick


Therefore fully flexible, light, space-saving and resistant to deformation



Compensates for minor surface unevenness



Can be used on both sides



Closed surface


No retention of liquids and thus no formation of frost when used in winter



High coefficient of sliding friction


Of 0.8–1.0 μ



Tear resistance


  • Longitudinal direction ≥ 352 N/5 cm

  • Transverse direction ≥ 176 N/5 cm


Elongation at tear


  • Longitudinal direction ≥ 22%

  • Transverse direction ≥ 21%