Welcome to Würth Estonia For trade customers only
Recoil-free hammer with nylon striking surfaces
Recoil-free hammer with nylon striking surfaces - 1
Recoil-free hammer with nylon striking surfaces - 2
Recoil-free hammer with nylon striking surfaces - 3

For detailed information, other images and documents, please select individual articles from the following table.

Recoil-free hammer with nylon striking surfaces

Mallet with ergonomic wooden handle and interchangeable hammer heads
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
Non-rebound, reduces strain on joints


  • Outstanding striking characteristics and high durability of the hammer heads made of special nylon with maximum strength

  • Extremely high striking force with non-rebound characteristics to reduce strain on the joints due to the delayed impact of the steel shot in the head, which prevents rebound without loss of force

  • High non-rebound dampening effect due to the optimal ratio of the mass of the shot to the head mass and the dampening properties of the nylon impact surfaces

  • Low-vibration and low-noise with non-rebound dampening when compared to steel hammers


Highest quality from Germany


  • Integrated handle protection sleeve on the head for more protection and a longer service life

  • Optimal handling due to the high-quality, vibration-dampened, ergonomically shaped wooden handle

  • Long-term use possible as the hammer heads are available as replacement parts and can be easily interchanged