Welcome to Würth Estonia For trade customers only
Multinorm winter work jacket, hi-vis
Multinorm winter work jacket, hi-vis - 1
Multinorm winter work jacket, hi-vis - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multinorm winter work jacket, hi-vis

See product details

Available in 6 versions
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
The Multinorm collection is suitable for welding and other work at high temperatures. This clothing protects the wearer from the thermal hazards posed by electric arcs. They are also anti-static and provide limited protection against minor splashes of certain chemicals.



The product complies with the following standards:



EN ISO 20471:2013 class 2, class 3 when combined with trousers


EN ISO 11611:2015 Class 1 A1+A2


EN ISO 11612:2015 A1+A2, B1, C1, E2, F1



Material: 65 % modacrylic, 33 % cotton, 2 % anti-static fibre, 280 g/m².


Lining: Modacrylic cotton, front side 180 g/m2 and sleeves 120 g/m2.



  • Black-yellow

  • Size S-3XL

  • Vertical protective collar, removable hood

  • Extended back, adjustable hem with a hook-and-loop fastener

  • Strap for radiation meter

  • Zip under weather flap

  • Side pockets and breast pocket with zips, breast pocket with closable ID card pocket, pen pocket

  • Adjustable cuffs with a hook-and-loop fastener

  • Stitched reflective stripes with fire protection