Welcome to Würth Estonia For trade customers only
Multinorm long underpants
Multinorm long underpants  - 1
Multinorm long underpants  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multinorm long underpants

Fire-resistant under trousers

See product details

Available in 6 versions
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
  • Layered clothing together with an undershirt
  • EN ISO 11612:2015 A1, B1, C1, F1 Protection against heat and flame

  • EN 1149-5:2018 Protective clothing. Electrostatic properties:

  • IEC 61482-2:2018 class 1 Protective clothing against the thermal hazards of an electric arc