Welcome to Würth Estonia For trade customers only
Multi-line laser MLPG 22
Multi-line laser MLPG 22 - 1
 -  - 2
Multi-line laser MLPG 22 - 3
Multi-line laser MLPG 22 - 4
Multi-line laser MLPG 22 - 5
Multi-line laser MLPG 22 - 6
Multi-line laser MLPG 22 - 7
Multi-line laser MLPG 22 - 8
Multi-line laser MLPG 22 - 9
Multi-line laser MLPG 22 - 10
Multi-line laser MLPG 22 - 11
Multi-line laser MLPG 22 - 12
Multi-line laser MLPG 22 - 13
Multi-line laser MLPG 22 - 14
Multi-line laser MLPG 22 - 15
Multi-line laser MLPG 22 - 16
Multi-line laser MLPG 22 - 17
Multi-line laser MLPG 22 - 18
Multi-line laser MLPG 22 - 19
Multi-line laser MLPG 22 - 20
Multi-line laser MLPG 22 - 21

For detailed information, other images and documents, please select individual articles from the following table.

Multi-line laser MLPG 22

Self-levelling multi-line laser for indoor and outdoor use with three highly visible green 360° laser lines
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
Easy control


  • Self-levelling of the pendulum-mounted laser diodes in seconds

  • All lines can be easily switched on and off using the power button

  • The brightness of the laser lines can be adjusted using the keypad, which also reduces the power consumption

  • Automatic monitoring eliminates levelling errors. If the self-levelling range is exceeded, the laser lines start flashing

  • Can also be used over long distances by locating the laser beams using the universal receiver (available separately)

  • Long battery life for uninterrupted work

  • Compact, robust and durable housing, which is protected against dust and splash water and is easy to transport


Flexible mounting


  • The laser can be attached to ceiling profiles and 1/4 and 5/8 inch tripods using the optional universal wall bracket

  • It can be easily attached to magnetic surfaces thanks to the powerful magnet system


Variety of options for operation


  • With integrated battery pack that can also be charged during operation via the charging socket

  • Can also be operated with batteries and the optional battery holder
Notice

Suitable for indoor and outdoor applications