Gas alarm detector, Microclip X3 
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
- Easy-to-use personal multi-gas detectors in handy size. Pleasant to wear due to thin and light design.
 - Easy one-button operation
 - Chargeable lithium polymer battery
 - ATEX/CE approved
 - Three-year warranty
 - New oxygen sensor, which extends the expected service life up to five years
 - IP68 degree of protection against dirt and water. Withstands immersion up to a depth of 1.2 metres for up to 45 minutes
 - Delivery includes a charger
 
Gases:
- H2S, CO, O2, LEL
 
Accessories
- Car charger 0715 539 000
 - Charger 0715 539 253
 - Charging station for 5 alarm detectors, table model 0715 539 111
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!