Welcome to Würth Estonia For trade customers only
Metal wash Pineline
Metal wash Pineline - 1
Metal wash Pineline - 2
Metal wash Pineline - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metal wash Pineline

See product details

Available in 2 versions
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
Highly alkaline detergent concentrate


Protects the iron against corrosion.


  • Removes burned-in oil and grease stains, soot and surface glues and fillers used in the paper industry.

  • Entirely fireproof.

  • 0.5-litre spray bottle, ready-to-use working solution, dosage of 5–30% for other package sizes, Ultrasonic washing machines 1–5%

  • pH: 13.5


Applications: Water-based grease removal and washes done before painting. Can also be used for cleaning aluminium.