Welcome to Würth Estonia For trade customers only
Metal solder no. 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Metal solder no. 2

Flux compliant with DIN EN ISO 9454-1: 2121
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
  • Pb60Sn40 in accordance with DIN EN ISO 9452

  • Zinc chloride-free

  • Processing temperature: 280 °C

  • Melting range: 183–235 °C
Notice

Not for electrical connections and aluminium