Welcome to Würth Estonia For trade customers only
HSCo Multi Special machine tap for through holes DIN 376
HSCo Multi Special machine tap for through holes DIN 376 - 1
HSCo Multi Special machine tap for through holes DIN 376 - 2
HSCo Multi Special machine tap for through holes DIN 376 - 3

For detailed information, other images and documents, please select individual articles from the following table.

HSCo Multi Special machine tap for through holes DIN 376

The versatile screw tap with overrun shaft for universal use in steels up to a strength of 1,000 N/mm², stainless steels and non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.

See product details

Available in 6 versions
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
Enables use with deep threads or interference contours


The tapered tool shank is always smaller than the core diameter.



For work in an extensive range of materials


The universal geometry allows processing of many different materials.



Long service life and good process reliability


The X allowance ensures an increased service life and process reliability.



Very good adhesion of coolants and lubricants as well as reduced tendency for build-up of materials


The vaporised surface enables coolants and lubricants to stick well and reduces the tendency for deposits to build up.

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables