Welcome to Würth Estonia For trade customers only
MIG wire 308LSI

For detailed information, other images and documents, please select individual articles from the following table.

MIG wire 308LSI

Solid wire, stainless steel

See product details

Available in 5 versions
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
Austenitic solid wire made of 19Cr-8Ni alloyed stainless steel with low carbon content.


High silicon content improves bead shape and molten pool behaviour.


Good general corrosion tolerance and nitric acid resistance.


Suitable for welding and coating all 300-series austenitic stainless steels, such as AISI 304 and 304L.

Notice

Classification:


AWS A5.9 ER308LSi


EN ISO 14343-A G 19 9 LSi


Material no. 1.4316



Shielding gases (according to EN 439):


M12 Mixed gas Ar+ 0.>5–5% CO2


M13 Mixed gas Ar+ 0.>5–3% O2