Welcome to Würth Estonia For trade customers only
MIG wire WURTH CuSi3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

MIG wire WURTH CuSi3

Copper silicon alloy wire

See product details

Available in 6 versions
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
Copper-based alloying wire with approx. 3% silicon.


For MIG soldering of copper-silicon and copper-zinc base metals.


Also suitable for welding cast iron, as well as non-alloy and alloy steel.


Excellent corrosion resistance.



Common applications:


  • MIG soldering thin sheets, zinc-plated iron or stainless steel.

  • Coating steel and cast iron to prevent corrosion.

  • Mixing copper and various metals and iron-based alloys.
Notice

Classification:


ASME SFA A 5.7: ERCuSi-A


EN ISO 24373: S Cu 6560 (CuSi3Mn)


Material no. 2.1461



Protective gas


I1 Inert gas Ar (100%)


Welding current DC+