Welcome to Würth Estonia For trade customers only
MIG/MAG WELDING INVERTER MIG 500 PULSE

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG WELDING INVERTER MIG 500 PULSE

Digitally controlled synergic pulse inverter with latest IGBT technology, 4-roller wire feeding system, and liquid cooling for welding steel, stainless steel, aluminum and alloys.
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
IGBT tehnology


Latest and most advanced transistor technology enables high performance welding! No transformer, no MOSFET, most moder IGBT!



Very good welding performance by providing predefined welding parameters according to amperage, wire dia. and gas used.


The build-in synergic mode



Can be used for long periods


Liquid cooling enables longer use



Overload protection


Thermo control prevents overheating of machine



Pulse program


  • Welding of aluminium and aluminium alloys from 1mm metal sheet thickness onward

  • Very low spatter-process (fewer corrosion attack points)

  • Stable arc in all position even when welding the thinnest aluminium sheets

  • Better effect such as notch-free result in aesthetically pleasing weld seam


Greatly user-friendly for welder


Detachable wire feeding unit is connected to machine with 5m long cable



Electrical components can work at temperatures up to 180°C


Heat insulation class „H“



Convenient welding


Can be switched between 2/4 T spot welding

Notice
  • The appliance is supplied with wire feed roller 1.0/1.2 mm and 1.2/1.6 mm

  • The appliance is supplied without a power plug.

  • Power plug should be installed according to the scheme delivered with appliance.