Welcome to Würth Estonia For trade customers only
MIG welding inverter MIG 200LCD
MIG welding inverter MIG 200LCD - 1
MIG welding inverter MIG 200LCD - 2
MIG welding inverter MIG 200LCD - 3
MIG welding inverter MIG 200LCD - 4

For detailed information, other images and documents, please select individual articles from the following table.

MIG welding inverter MIG 200LCD

Digitally controlled with IGBT inverter technology. Can support up to a 5 kg wire spool.
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
LCD display


Allows preferred settings to be saved for repetition work.



Synergetic function


Provides much better welding performance by providing predefined welding parameters according to amperage, wire diameter and gas use



Switchable in 3 modes


Three different welding modes - MIG, STICK and LIFT/TIG



NO GAS function


No GAS function provides outdoor work with gasless welding wire



Euro plug


Euro plug with Abicor Binzel MB 24KD torch as a standard accessory



IGBT technology


IGBT technology provides flawless welding under unstable voltage (working with generators)



Convenient welding


Can be switched between 2/4-cycle welding



Spot weld function


For joining thin sheet metal



FLEXIBLE WIRE feeding system


Available for 1kg or 5kg wire spool



Aluminum handle


Lightweight and resistant to most of the aggressive chemical agents in the work environment



HOT START


Outstanding ignition

Notice

When used in synergetic mode, the user does not need to adjust the welding output voltage as the program adjusts the output voltage to ensure that it is correct. This value is based on the data entered into the machine.