Welcome to Würth Estonia For trade customers only
MIG/MAG torch MB EVO 15

For detailed information, other images and documents, please select individual articles from the following table.

MIG/MAG torch MB EVO 15

MB EVO air-cooled MIG/MAG welding torch

See product details

Available in 3 versions
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
MB EVO torch assortment represents a whole new concept in the handling, design and function of welding torches.


It is an absolute delight to work with these welding torches.


Unique ergonomics of the handle, the position and the design of the switch and the ball joint ensure comfortable use and guarantee best results in all working positions.



  • Unique two-component handle - sturdy and ergonomic

  • Ideal switch position and tapered handle shape – for precise and safe working

  • Unique internal handle geometry of air-cooled torches – cooler grip and maximum mechanical strength

  • Tried and tested 'MB' consumables - long service life

  • Binzel quick-release system, compatible with all unit types, a real time saver when swapping torches


Load capacity: 180/150 A CO2


180/150 A mixed gas M21 (DIN EN ISO 14175)


Duty cycle: 35%/60%


Wire size: 0.6–1.0 mm