Welcome to Würth Estonia For trade customers only
High-strength MBT blind stud, flat head
High-strength MBT blind stud, flat head - 1
High-strength MBT blind stud, flat head - 2
High-strength MBT blind stud, flat head - 3
High-strength MBT blind stud, flat head - 4
High-strength MBT blind stud, flat head - 5
High-strength MBT blind stud, flat head - 6

For detailed information, other images and documents, please select individual articles from the following table.

High-strength MBT blind stud, flat head

Sleeve and mandrel are made of A2 stainless steel

See product details

Available in 2 versions
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
  • High-strength riveting range

  • High, even preloading

  • Positive and friction locking

  • Completely vibration-proof

  • Excellent fatigue properties

  • High tensile and shear strength values enable connections for very highest loads.

  • Captive mandrel (mechanically locked)

  • Safe filling of drill hole: airtight and splash-proof

  • Exceptionally large clamping length range

  • Quick installation with consistently high quality due to the use of the pneumatic device.
Notice

May only be installed with lever riveting pliers (art. no. 0949810) or PNG 122 (art. no. 070393733) and matching nozzle (∅ 4.8 mm: art. no. 0946820 or ∅ 6.5 mm: art. no. 0946830).