Welcome to Würth Estonia For trade customers only
Pack of two 18 V Li-ion cordless power tools ABS/ABH Compact M-CUBE
Pack of two 18 V Li-ion cordless power tools ABS/ABH Compact M-CUBE - 1
Pack of two 18 V Li-ion cordless power tools ABS/ABH Compact M-CUBE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pack of two 18 V Li-ion cordless power tools ABS/ABH Compact M-CUBE

Consisting of 2 power tools, 3 batteries, 1 quick charger and 1 carry bag

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +372 5251 222

Prices for customers after login

All power tools are equipped with a long-life motor and continuous monitoring function:


  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating

  • Efficient, low-maintenance, brushless EC motor with power reserves, which maintains a more stable speed curve even under load


ABS 18 Compact


Maximum durability and low wear due to the 13 mm Röhm metal chuck with carbide clamping jaws



ABH 18 Compact


The compact and ergonomic design with anti-vibration handle ensures comfortable and effortless work



The following power tool is FREE with this DUO pack!

AFS 18 Compact


Safe and flexible working due to the locking button, three-stage speed adjustment and the optional pendulum stroke