Welcome to Würth Estonia For trade customers only
Lining tape
Lining tape - 1
Lining tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lining tape

For glazing of windows, doors and fixed glazing
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
  • Compressible

  • Prevents three-point adhesion

  • Self-adhesive

  • Fills glazing rebates and reduces sealant consumption

  • Acts as motion-damping section under heavy wind loads

  • Very fine, uniform, completely closed cell structure

  • Decorative, smooth surface

  • Highly elastic

  • High mechanical values with low volume weight

  • Excellent chemical resistance

  • Highly resistant to weathering

  • Excellent thermal insulation values

  • Shelf life: 12 months if stored in a cool, dry place

  • Outstanding UV resistance

  • Compatible with acrylic glass
Notice

Without cover film

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.