Welcome to Würth Estonia For trade customers only
Lever hoist LX Kito

For detailed information, other images and documents, please select individual articles from the following table.

Lever hoist LX Kito
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
  • Safe mechanism for drawing the chain freely

  • Corrosion-resistant, long service life

  • Nickel-plated chain, Cat.100 (V) (1000 N/mm2), in compliance with standard EN 818-7

  • Hook latch with safety tip

  • The smallest and lightest lever hoist on the market, LX003 only weighs 1.7 kg, and the lever is only 15 cm long.

  • Can also be used in tight spaces. For your belt or toolkit.

  • Aluminium frame

  • Gearing allows accurate lifting: only 2 mm per click

  • Safe to use

  • Operation at -40°C to +60°C, safety factor 5