Lever hoist LB Kito
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
- Original KITO mechanism for drawing the chain freely decreases workload and increases safety when lifting
- Hook latch with safety tip
- Quadruple-riveted bottom hook
- Nickel-plated chain, Cat. 100 (V) (1000 N/mm2), in compliance with standard EN 818-7
- Corrosion-resistant, long service life
- Safe to use
- Operation at -40°C to +60°C
- Safety factor 5, precise gearing ensures ease of use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!