Frame adjustment screw LEVELFIX
For detailed information, other images and documents, please select individual articles from the following table.
Frame adjustment screw LEVELFIX
Easy and fast installation of frames onto wood or concrete
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Install screws using a TX30 driver, LEVELFIX magnetic socket or an adjustable wrench.
Distance marked on the screw (10 mm, 15 mm and 20 mm), can be adjusted between 5 and 35 mm.
- Simple installation and adjustment
- Precise adjustment
- No wedges or blocks required
- No thermal bridge means better insulation
Zinc-plated steel, hardness 4.8
InstructionsMeasure the screw locations, then install and adjust the distances using a spirit level.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!