Welcome to Würth Estonia For trade customers only
Laser receiver LR5-14
Laser receiver LR5-14 - 1
Laser receiver LR5-14 - 2
Laser receiver LR5-14 - 3
Laser receiver LR5-14 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Laser receiver LR5-14

High-quality laser receiver with millimetre indicator for rotary laser level including holder for measuring rod
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
For tough, precise applications


  • Large working range of up to 600 m makes it ideal for construction sites

  • Fully protected against dust and water thanks to IP67 degree of protection

  • Rapid detection of the laser beam thanks to large reception window

  • Two LCD displays on the front and back for easy reading of the values

  • Five sensitivity levels for optimal adjustment to the laser light and surroundings

  • Long battery/rechargeable battery life of up to 50 hours for uninterrupted use over long periods of time


Simple to use


  • Easy wireless tilt adjustment

  • Rapid alignment using the integrated spirit level

  • The receiver is equipped with a holder for use with a rod

  • Three acoustic signal levels
Notice
  • Suitable for indoor and outdoor applications

  • Batteries not included in the scope of delivery