Welcome to Würth Estonia For trade customers only
Lamella flap disc 125 mm Net
Lamella flap disc 125 mm Net - 1
Lamella flap disc 125 mm Net - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lamella flap disc 125 mm Net

Würth NET lamella flap disc have reinforced net lamels which speed up the sanding process and stop clogging and overheating

See product details

Available in 2 versions
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
No clogging means a smooth sanding result and a long service life.


Technical specifications
  • Diameter 125 mm

  • Hole 22 mm

  • Grits P40 and P60

  • Bended model

  • Aluminium oxide abrasive grain

  • Backing material fibreglass

  • Rotation speed max 12,000 /min

  • Package size 10 units
NoticeThe net structure is not suitable for sanding edges and sharp corners.