Welcome to Würth Estonia For trade customers only
Lamella flap disc Flexi-Disc
Lamella flap disc Flexi-Disc - 1
Lamella flap disc Flexi-Disc - 2
Lamella flap disc Flexi-Disc - 3
Lamella flap disc Flexi-Disc - 4
Lamella flap disc Flexi-Disc - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Lamella flap disc Flexi-Disc

For machining hard-to-reach areas such as radii and fillet welds

See product details

Available in 8 versions
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
∅ 50 and 75 mm:


  • Flexible mini lamella flap discs with quick-change mounting for use on pneumatic die grinders (angled), flexible shafts

  • Discs ∅ 75 mm can also be used on pneumatic or electric angle grinders in conjunction with M14 holder


∅ 115 mm:


Flexible lamella flap discs with 22.23 mm mounting for pneumatic or electric angle grinders



Design:


  • ∅ 50 and 75 mm with robust plastic plate and quick-change mounting

  • ∅ 115 mm with multilayer fibreglass plate and 22.23 mm bore

  • Rugged, flexible cotton fabric with high tear resistance


Additional advantages of the Flexi-Disc over comparable fibre discs:


  • No clogging or smearing

  • Cool sanding, minimal discolouration, especially when using Flexi-Discs

  • Versatile, broad range of applications

  • Considerably finer surfaces possible with same grit

  • Higher tear resistance when sanding corners and edges

  • Increased abrasion performance