Welcome to Würth Estonia For trade customers only
Aluminium step stool
Aluminium step stool - 1
Aluminium step stool - 2
Aluminium step stool - 3
Aluminium step stool - 4
Aluminium step stool - 5
Aluminium step stool - 6
Aluminium step stool - 7
Aluminium step stool - 8
Aluminium step stool - 9
Aluminium step stool - 10
Aluminium step stool - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium step stool

Steps with tested slip resistance
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
  • The extra-large, grooved standing platform ensures safe and comfortable working

  • Accessible from both sides; can be folded away

  • Can be expanded with another ladder step and up to two Würth telescopic planks next to each other to form a large working platform

  • The small gap in the platform acts as a "handle" for carrying to ensure fingers aren't crushed, or also as a hook-in point for the Würth telescopic plank

  • 85 mm deep steps with grooved surface and slip resistance class R12 according to DIN 51130 ensure stepping safety

  • Strut/rung connection with special rivets and additional reinforcement struts ensure a high level of robustness and good torsional rigidity

  • Very good deflection stability, as steps and strut are manufactured from extruded aluminium