LED contour light with 90° lamp arm 12V/24V
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
Top design with clear glass lens
With 3 LED functions:
- Position light
- Tail light
- Side marker light
LED unit fully coated with PUR
If the lens unit is damaged, no moisture penetrates into the contact area
Flexible lamp arm made from heat-resistant rubber material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!